High Back Exec Chair, Black, Weight Capacity: 250 lb.

  • Mfr # HL-0013T-GG

  • Zoro # G3629987


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Style
High Back Executive Chair
Material
Mesh
Color
Black
Arm Style
Adjustable Arms
Overall Height
44-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL-0013T-GG
Zoro #
G3629987
UPC #
889142054245
Country of Origin
China

Dimensions

Overall Height
44-1/4"
Seat Height Range
19" to 22-1/2"

Details

Style
High Back Executive Chair
Material
Mesh
Color
Black
Item
High Back Exec Chair,Black
Arm Style
Adjustable Arms
Backrest
Adjustable Height Lumbar Support
Caster Type
Dual Wheel
Frame Material
Plastic
Weight Capacity
250 lb.
Office Chair Style
Contemporary Chair
Back Color
Black
Seat Color
Black
Seat Material
Mesh
Back Material
Mesh
Adjustable
Swivel

Description

High Back Exec Chair,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.