High Back Exec Contemp Swivel Chair, Blk

  • Mfr # H-9626L-2-GG

  • Zoro # G3629950


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Style
High Back Executive Chair
Material
Leather
Color
Black
Office Chair Style
Contemporary Chair
Caster Type
Dual Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-9626L-2-GG
Zoro #
G3629950
UPC #
812581017694
Country of Origin
China

Dimensions

Overall Height
47"
Seat Height Range
20-1/4" to 23-1/4"

Details

Style
High Back Executive Chair
Material
Leather
Color
Black
Item
High Back Exec Contemp Swivel Chair,Blk
Office Chair Style
Contemporary Chair
Caster Type
Dual Wheel
Weight Capacity
250 lb.
Arm Style
Fixed Arms
Backrest
Built In Lumbar Support
Frame Material
Plastic
Back Material
Leather
Seat Material
Leather
Back Color
Black
Seat Color
Black
Adjustable
Swivel

Description

High Back Exec Contemp Swivel Chair,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.