
Holden Commercial Grade Oak Solid Wood Folding Dining Chair, 4PK
Mfr # 4-ZH-8005-3-OAK-GG
Zoro # G412929705
product price:Â $239.99
/pk 4, $60.00/ea
Free Shipping & Returns
Key Features
Seat Material
Beechwood
Weight Capacity
300 lbs
Overall Width
17.5 in
Overall Length
18 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-ZH-8005-3-OAK-GG
Zoro #
G412929705
UPC #
196861161131
Country of Origin
China
Dimensions
Overall Width
17.5 in
Overall Length
18 in
Details
Seat Color
Oak
Seat Material
Beechwood
Weight Capacity
300 lbs
Description
Dazzle your friends and family during your next dinner party or deliver a warm, inviting presentation to your business with this set of four wood folding chairs that combines sophistication with functionality, enhancing any room or event space. The perfect fit for your kitchen or dining room at home, these chairs are also rated for commercial use, so you can rely on their versatile design to bring style and comfort to your restaurant, bar, bistro, lounge, coffee shop, caf, deli, or event space. Crafted from solid beechwood with a robust mortise and tenon construction, these chairs are built for durability and stability. The curved backs provide comfort for extended periods to keep your guests relaxed and engaged during weddings, conferences, or luncheons. An easily foldable design allows for simple, space-saving storage and welcome portability to move and transport your chairs hassle-free. Each chair boasts a static weight capacity of 300 lbs., accommodating a variety of users while maintaining structural integrity. Plus, fixed floor glides are designed to protect your hard flooring surfaces from damage, enabling you to freely and confidently move your chairs around your space. No assembly is required, saving you from the need to waste time and energy on a tedious setup process. Clean up is a breeze Simply wipe with a damp cloth to keep them looking pristine. Whether you're furnishing a cozy home dining area or an elegant commercial venue, this set of four folding chairs is an excellent choice for style and convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.