Holder Brown Wall Mount LED Solar Lights - Weather Resistant Decorative Solar Powered Lights, 6PK

  • Mfr # DN-SL108-6-BR-GG

  • Zoro # G212929721


product price:  $43.29
/pk 6, $7.22/ea

Key Features

Length
2.5 in
Width
3.5 in
Material
ABS Plastic, Polypropylene
Color
Brown
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DN-SL108-6-BR-GG
Zoro #
G212929721
UPC #
196861167515
Country of Origin
China

Dimensions

Length
2.5 in
Width
3.5 in

Details

Material
ABS Plastic, Polypropylene
Color
Brown
Shape
Square

Description

Provide safety and sophisticated style to your exterior deck rails, stair wells, fences, and exterior walls when you purchase this set of 6 brown lantern style wall mount solar lights. The hassle-free installation means no tangled wires and no electrical outlets needed. Simply remove the insulating tab and create a custom layout. After charging, the lights will automatically come on at dusk. Going green is easy with this set of LED lights. Solar power is renewable energy that is virtually maintenance free. The durable ABS and polypropylene composition is weatherproof and the 8 lumen LED bulbs will last for years making these modern solar lights a wise investment. The AA rechargeable battery is included and assembly of your new outdoor solar lights takes less than 30 minutes with the included hardware and instructions. Ensure the solar panels receive at least 6 hours of direct sunlight and remain free of dust and debris by wiping with a damp cloth.


  • •Solar Powered LED Lantern Style Deck and Fence Lights - Set of 6
  • •Polypropylene Housing won't rust or corrode
  • •Bright White 8 Lumen LED bulbs and Included AA Rechargeable Battery
  • •Wireless Design allows for custom placement
  • •Assembles in Under 30 Minutes with step-by-step instructions
  • •Clean Solar Panels with a Damp Cloth
  • •Requires 6 Hours of Direct Sunlight for maximum battery charge
  • •Ideal for deck rails, steps, stairwells, fences, and exterior walls

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.