Shop FLASH FURNITURE
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Horseshoe Activity Table, Chrome, Laminate, Particleboard, Steel, Wood Grain
- Mfr # XU-A6066-HRSE-OAK-T-A-GG
- Zoro # G3630160
product price:Â
$
374.99
/ea
Key Features
Shape
Horseshoe
Width
60 in
Length
66
Height
30.125
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-A6066-HRSE-OAK-T-A-GG
- Zoro #
- G3630160
- UPC #
- 847254024266
- Country of Origin
- China
- Item
- Activity Table
- Shape
- Horseshoe
- Tabletop Material
- Chrome, Laminate, Particleboard, Steel
- Tabletop Color
- Wood Grain
- Frame Color
- Oak
- Frame Material
- Metal
- Finish
- Oak Laminate
- Assembled/Unassembled
- Unassembled
- Color
- Oak
- Material
- Laminate (Table Top)
- Type
- Standard Height Adjustable Leg - Activity Table
- Surface Material
- Laminate
Dimensions
- Width
- 60 in
- Length
- 66
- Height
- 30.125
- Depth
- 66"
Description
Activity Table,Horeshoe Shp,Oak,60 In.x66 In.
- Collaborative Horseshoe Shaped Activity Table
- Perfect shape for group learning
- Scratch and Stain Resistant Surface
- 1.125" Thick Thermal Fused Oak Laminate Top, Black Edge Band
- Opening Size: 25.5"W x 24"D
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs, Legs Adjust in 1" Increments
- Self-Leveling Nylon Floor Glides
- Recommended Grade Level: 1st Grade - Adult, Recommended Seating Capacity: 7 Adults; 8 Children
- 2 Year Limited Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.