Horseshoe Activity Table, Laminate, Wood Grain
Mfr # XU-A6066-HRSE-OAK-T-P-GG
Zoro # G3630048
product price:Â $370.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Shape
Horseshoe
Width
60"
Length
66"
Height
25.125"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-A6066-HRSE-OAK-T-P-GG
Zoro #
G3630048
UPC #
847254024303
Country of Origin
China
Dimensions
Width
60"
Length
66"
Height
25.125"
Depth
66"
Details
Item
Activity Table
Shape
Horseshoe
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Gray
Frame Material
Metal
Finish
Oak Laminate
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Color
Oak
Type
Height Adjustable Short Leg Activity Table
Surface Material
Laminate
Description
Activity Table,Horeshoe Shp,Oak,60 In.x66 In.
- Collaborative Horseshoe Shaped Activity Table
- Perfect shape for group learning
- Recommended Grade Level: Preschool
- Recommended Seating Capacity: 8 Children
- Scratch and Stain Resistant Surface
- 1.125" Thick Thermal Fused Oak Laminate Top
- Black Edge Band
- Opening Size: 25.5"W x 24"D
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.