Shop FLASH FURNITURE

Indoor/Outdoor Faux Teak Patio Chairs, PK2

  • Mfr # 2-XU-DG-HW6006-GG

  • Zoro # G603530550


product price:  $324.99
/pk 2, $162.50/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Teak
Material
Aluminum, Thermoplastic
Width
22.5
Height
33.75
Weight
26.2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-XU-DG-HW6006-GG
Zoro #
G603530550
UPC #
840196302171
Country of Origin
China

Dimensions

Width
22.5
Height
33.75
Length
20.75

Details

Color
Teak
Material
Aluminum, Thermoplastic
Weight
26.2
Weight Capacity
300

Description

Bring the indoors outside and make the most of your patio, deck, or green space with this set of 2 faux teak patio side chairs. Patrons love to dine al fresco, and these all-weather dining chairs won't disappoint. The trending natural colored synthetic faux teak slats on the back, seat, and arms contrast beautifully with the black metal frame and blend seamlessly in almost any decor. Entertain guests at your home or restaurant without worrying about your seating. The 12 gauge aluminum frame features welded construction that holds up to 300 lbs. static weight capacity to accommodate most users. Powder coating helps resist nicks and scratches, and the chair is weather-resistant for year-round use though care should be taken to protect from prolonged periods of wet weather. Whether you're furnishing your residential or commercial space, a quick setup is essential. These outdoor stacking chairs arrive fully assembled and ready to use and may be stacked up to 8 high for storage or routine floor care. Clean your new dining chairs with a damp cloth to maintain their great looks. Fixed glides will maintain the appearance of your hard flooring surfaces when being used indoors. Purchase multiple sets or pair with our outdoor patio dining tables with faux teak slats for the complete setup.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.