Ivory 2' x 7' Traditional Persian Style Area Rug
- Mfr # NR-RG10-27-IV-GG
- Zoro # G506006213
product price:Â
$
50.99
/ea
Key Features
Color
Ivory
Material
Olefin, Polypropylene
Pile Height
0.5
Length (In.)
87.6
Width (In.)
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NR-RG10-27-IV-GG
- Zoro #
- G506006213
- UPC #
- 840196360591
- Country of Origin
- Türkiye
Dimensions
- Size
- 2 ft x 7 ft 3-10/16 in
- Pile Height
- 0.5
- Length (In.)
- 87.6
- Width (In.)
- 24
Details
- Color
- Ivory
- Material
- Olefin, Polypropylene
Description
Give any room in your home its own style or help tie them into the look of the rest of your home design with this Persian style runner rug. The versatility of this traditional area rug allows you to add warmth to hardwood floors, dimension to narrow rooms, and protect flooring in high-traffic areas. This low pile area rug can be used in open floor plans to define conversation and dining areas.
Indoor rugs have many benefits for the modern home. Made from olefin fibers, these contemporary runner rugs are water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Indoor rugs have many benefits for the modern home. Made from olefin fibers, these contemporary runner rugs are water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.