Ivory 5x5 Round Traditional Persian Style Rug

  • Mfr # NR-RG281-55-IV-GG

  • Zoro # G004241741


product price:  $90.69
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Material
Olefin, Polypropylene
Overall Height
0.5
Weight
8
Overall Width
63.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NR-RG281-55-IV-GG
Zoro #
G004241741
UPC #
840196360713
Country of Origin
Türkiye

Dimensions

Overall Height
0.5
Overall Width
63.6
Size
5 ft 3-10/16 in x 5 ft 3-10/16 in
Overall Length
63.6

Details

Color
Ivory
Material
Olefin, Polypropylene
Weight
8

Description

Try something different and add instant sophistication to any room in your home with the on-trend shape of this roundel Persian style area rug. The versatility of this traditional area rug allows you to add warmth to hardwood floors, and protect flooring in high-traffic areas. This low pile area rug can be used in open floor plans to define conversation and dining areas. Indoor rugs have many benefits for the modern home. Made from olefin fibers, these contemporary runner rugs are water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the rotating brush bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.