Shop FLASH FURNITURE
See all product information
Create Account
Jackson Commercial Grade Rustic Antique White Industrial Wood Dining Barstool, 4PK
- Mfr # 4-XU-DG-W0236B-ANTWHT-GG
- Zoro # G712176151
product price:Â
$
668.99
/pk of 4, $167.25/ea
Free Shipping & Returns
Key Features
Overall Width
15.25"
Overall Length
18.25"
Capacity
500 lb
Material
Beechwood, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-XU-DG-W0236B-ANTWHT-GG
- Zoro #
- G712176151
- UPC #
- 196861148255
- Country of Origin
- China
- Color
- Antique White
- Capacity
- 500 lb
- Material
- Beechwood, Steel
Dimensions
- Overall Width
- 15.25"
- Overall Length
- 18.25"
Description
Create a modern, on-trend industrial look when furnishing your establishment with this set of four richly hued commercial grade wood dining bar stools. The marriage of wood and metal blends seamlessly giving these wood dining stools an up-to-date appearance that will make attractive additions to your restaurant, lounge, bar or other high traffic venues. The solid beechwood frames have easy to clean finishes, which is an important aspect when it comes to a business. Although designed to withstand the daily rigors in the hospitality industry, these versatile barstools will also provide a warm and inviting quality to your home. Each durable wood frame is stabilized with a support bar that includes a footrest to promote good posture and removes pressure from the legs for greater comfort. Barstools are a great design choice for your home bar, pub height dining table or as extra seating for guests in living room. These bar stool chairs assemble easily within 10 minutes each for quick and easy setup. Plastic floor glides help protect your floors and ensure smooth gliding. The simple style of these restaurant dining barstools will highlight any space in your home or business.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.