Shop FLASH FURNITURE
See all product information
Create Account
Jacob Cane Rattan Dining and Event Chairs w/Solid Wood Frame and Seat, Natural/Black, 2PK
- Mfr # SK-220902-NATBLK-GG
- Zoro # G610834580
product price:Â
$
283.99
/pk of 2, $142.00/ea
Free Shipping & Returns
Key Features
Material
Rubberwood (Parawood)
Width (In.)
17.5
Capacity
300
Weight
28
Length
21.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK-220902-NATBLK-GG
- Zoro #
- G610834580
- UPC #
- 196861110054
- Country of Origin
- China
Dimensions
- Width (In.)
- 17.5
- Length
- 21.5
Details
- Material
- Rubberwood (Parawood)
- Color
- Black
- Capacity
- 300
- Weight
- 28
Description
Experience comfort and style with this set of 2 Cane Rattan Dining Chairs. Perfect for dining or hosting events, these chairs are characterized by their solid wood construction and a breathable cane rattan back that offers a unique blend of rustic and modern aesthetics. Feel the embrace of the solid curved wood seat and the sturdy architecture that's designed to hold up to 300 lbs. static weight. Add a touch of elegance to any space, be it a dining room, restaurant, or event venue. These armless chairs are not just functionalthey enhance any decor with a natural, timeless charm. They come with felt glides to protect your hard flooring surfaces. Easy assembly and upkeep make these chairs a must-have addition for those who value both utility and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.