Jada 40 x 30 Decorative Wall Mirror - Rounded Corners, Matte Silver

  • Mfr # HMHD-22M198YBN-SLV-GG

  • Zoro # G809116497


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Weight
26.62 lbs
Material
Glass, Metal
Depth
0.75 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMHD-22M198YBN-SLV-GG
Zoro #
G809116497
UPC #
196861040214
Country of Origin
China

Dimensions

Depth
0.75 in
Width
30 in

Details

Weight
26.62 lbs
Color
Matte Silver
Material
Glass, Metal

Description

Instantly refresh any room in your home with this 40 x 30 rectangular wall mount mirror. The modern design boasts a slim, matte silver metal frame that lends an up-to-date look to almost any decor. HD glass with real silver backing provides high reflectivity for a distortion-free image. Safety minded for today's busy households, the shatterproof backing technology ensures the glass stays put in the frame when breakage occurs to prevent cuts to children or pets. The waterproof and rust-resistant design make this large mirror ideal for use in high humidity areas such as bathrooms, kitchens, and sheltered balconies. Hang this accent mirror vertically or horizontally to suit your personal taste with the included mounting hardware. Wipe clean with a damp cloth to keep your new mirror looking great.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.