Shop FLASH FURNITURE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Jake Loft Bed Frame w/Desk, Twin Size Metal Bed Frame w/Protective Guard Rails - Gray
- Mfr # TLN-YH0226-T-GRY-GG
- Zoro # G409560102
product price:Â
$
425.99
/ea
Key Features
Material
Medium Density Fiberboard, Poplar Wood, Steel
Overall Width
82
Overall Length
42.25
Weight Capacity
250
Weight
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLN-YH0226-T-GRY-GG
- Zoro #
- G409560102
- UPC #
- 196861084935
- Country of Origin
- China
- Color
- Gray
- Material
- Medium Density Fiberboard, Poplar Wood, Steel
- Weight Capacity
- 250
- Weight
- 120
- Shape
- Rectangle
Dimensions
- Overall Width
- 82
- Overall Length
- 42.25
Description
In the modern household any item that can save space while pulling double duty is a win and this twin size lofted bed frame with a built-in desk is a champion. Perfect for children and teens, the space saving design provides a designated space to study or express their creative side without taking up any additional floor space. The open area beneath the lofted bed adds additional room for stuffed animals, a toy box, or dresser without detracting from the rooms square footage. Safety and durability are key and this lifted bed won't disappoint. The metal slats are securely joined to the frame allowing this sturdy bed to accommodate up to 250 lbs. static weight while plastic brackets ensure the slats stay in place and provide noise reduction. The A-frame support behind the desk gives additional stability. Protective dual guardrails ensure that sleepers stay put while they dream and the opening at the ladder, which can be attached to either side to suit your needs, allows easy access. Optional brackets allow you to secure this bed to the wall for added security while foot caps protect your hard flooring surfaces. Available in multiple finishes and easily assembled, this lifted bunk bed will blend seamlessly in any decor and wipes clean with a dry cloth. Expertly packaged in 2 separate boxes, this tall loft bed will be a welcome addition to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.