James 2 Pack Commercial Grade Metal Barstool with Dark Brown Swivel Bucket Seat
- Mfr # 2-XU-F-125-DKBRN-GG
- Zoro # G512358443
Key Features
Specifications
Details
- MFR #
- 2-XU-F-125-DKBRN-GG
- Zoro #
- G512358443
- UPC #
- 196861151828
- Country of Origin
- China
- Color
- Dark Brown
- Finish
- Black Powder Coat
- Capacity
- 500 lb
- Material
- Chrome, Foam, Metal, Vinyl
- Swivel Angle
- 360°
Dimensions
- Overall Width
- 18.5 in
- Overall Length
- 18.5 in
Description
Commercial furniture needs to be both durable and low maintenance, so metal barstools are a popular choice for furnishing restaurants, pool halls, lounges, bars and other high traffic establishments. This set of two bar stools is easy to clean, which is an important aspect when it comes to a business. Add seating to your home bar or furnish the bar in your hotel with these durable upholstered stools. The contoured bucket seats envelope the user in comfort. The tubular footrests not only support your feet, but act as additional reinforcement to help secure the legs. The swivel floor glides help protect your floors and ensure smooth gliding. Use these bar height stools in your kitchen, dining room or home bar and give your décor a fresh look.
- Set of 2 Metal Dining Bar Height Stools for Commercial or Residential Use
- Dark Brown
- Mid-Back Design
- Vinyl Upholstered Seat with Round Accent Welt
- Swivel Bucket Seat with CAL 117 Fire Retardant Foam
- 18 Gauge Steel Frame
- Chrome Foot Ring
- Swivel Floor Glides
- Ideal for High Traffic Restaurants, Banquet Facilities or Home Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.