Jana Comfort Gray Mesh Stackable Steel Side Chair with Arms

  • Mfr # GO-516-2-GRY-GG

  • Zoro # G416518264


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Frame Finish
Black Powder Coat
Width
23.5 in
Material
Foam, Mesh, Metal, Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO-516-2-GRY-GG
Zoro #
G416518264
UPC #
196861198267
Country of Origin
China

Dimensions

Overall Length
24 in
Width
23.5 in

Details

Frame Finish
Black Powder Coat
Material
Foam, Mesh, Metal, Plastic
Color
Gray
Weight Capacity
250 lb

Description

The sleek lines of this gray mesh side chair add distinctive style and surprising comfort to your office, home or reception area. A flexible mesh back allows air to circulate, keeping you cool, while built-in lumbar support reinforces healthy posture, reducing back strain and muscle fatigue. The contoured seat cushion has a full 2.5 inches of padded foam, covered with gray mesh upholstery. The steel tubular frame has a smooth black powder coat finish for easy maintenance. Plastic floor glides protect your floor by sliding smoothly, allowing you to easily rearrange the chairs, as often as you like. And these lightweight chairs can be stacked up to 5 high to transport and store. Line up some chairs for a uniform look in your training room, reception area or lobby, or use one in your office as a guest chair.


  • Contemporary Side Chair with Arms
  • Stack Quantity: 5
  • Flexible Gray Mesh Back
  • Nylon Arms
  • Built-In Lumbar Support
  • Contoured Seat Cushion
  • Padded Gray Mesh Upholstered Seat with CAL 117 Fire Retardant Foam
  • Steel Tubular Frame
  • Black Powder Coated Frame Finish
  • Floor Protector Plastic Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.