Jolie 16-in. x 24-in. Medicine Cabinet w/Rounded Beveled Mirror and Reversible Metal Frame, Black
- Mfr # HFKHD-FM23C0401-S-BLK-GG
- Zoro # G013344013
Key Features
Specifications
Details
- MFR #
- HFKHD-FM23C0401-S-BLK-GG
- Zoro #
- G013344013
- UPC #
- 196861157813
- Country of Origin
- China
- Color
- Black
- Material
- Glass, Iron, Medium Density Fiberboard
- Shape
- Rectangle
- Capacity
- 11 lbs
- Weight Capacity
- 11 lbs
Dimensions
- Width
- 16.25 in
- Depth
- 4 in
- Height
- 24 in
Description
Bring function and fashion to your bathroom with this recessed medicine cabinet. This is the perfect way to organize with both inlayed and mounted hanging options so you can utilize this stylish space saver no matter your rooms design scheme. Plus, this medicine cabinet is reversible. The door is hinged on the left, but the entire unit can flip so the door can open to the left or right to fit your spaces needs. No need to worry about splashes from the sink or steam from the shower, as the robust metal frame is resistant against rust and moisture for confident utilization and daily use. Store your makeup, toiletries, dental floss, and more with ease thanks to three fixed shelves with a sturdy metal construction, engineered to hold up to 11 lbs. static weight each. When you are getting ready in the morning to take on the day, comb your hair, brush your teeth, and check your outfit with the help of a 3.5mm rounded beveled mirror. For your convenience, this medicine cabinet arrives preassembled, and hanging is easy with included instructions and hardware. The frame can be wiped clean with a dry cloth while buildup on the mirror can be removed by wiping with a cloth and glass cleaner. Showcase your style and enjoy ample storage space with this recessed medicine cabinet.
- •Recessed Bathroom Medicine Cabinet with 3.5 mm Rounded Beveled Mirror
- •Sturdy Black Metal Frame
- •Rust and Moisture-Resistant Metal Frame
- •Space Saving Design with Inlayed or Mounted Hanging Options
- •Reversible Structure Can Be Flipped Allowing Door to Open on Left or Right
- •Three Interior Metal Shelves are Sturdy and Can Hold up to 11 lbs. Static Weight Each
- •No Assembly Required
- •Hardware and Instructions for Hanging are Included
- •Frame Wipes Clean with Dry Cloth; Buildup on Mirror Removes by Wiping with a Cloth and Glass Cleaner
- •Cabinet Body Size: 15"W x 3.25"D x 19"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.