
Kathryn 4-Foot Height Adjustable Bi-Fold Granite White Plastic Folding Table
Mfr # RB-2448ADJ-2-GG
Zoro # G600721944
Key Features
Specifications
Product Information
Details
Description
Do you need a table that can adapt to almost any user? This height adjustable portable center fold table with carrying handle is what you need and has an easy to clean surface ideal for kids craft activities and mealtimes. Traveling artists hosting paint and sip parties, trade show workers selling the latest 3-D printers, and product demonstrators sharing the benefits of a percussion massager are always on the go and find this table easy to setup and travel with. Add this 24x48 height adjustable bi-fold plastic folding table to your craft and sewing room as it can adjust to your needs. This 4 foot plastic folding table is ideal for traveling reps, recreation and training centers, grandparents houses. Pull out this bi-fold table when you need to seat extra guests and with an adjustable frame, you can accommodate various people.
- Ready To Use Commercial Table
- 4' Folding Table
- Seats up to 4 Adults
- 220 lb. Static Load Capacity
- 1.25" Thick Granite White Top is waterproof, impact and stain resistant
- Folds in half for storage and travel
- Includes convenient carrying handle
- Frame adjusts to 3 heights (19" - 24" - 29") to accommodate various seat heights
- Gray Powder Coated Locking Legs with protective floor caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.