Kathryn 5.89-Foot Round Bi-Fold Granite Black Plastic Banquet and Event Folding Table
- Mfr # RB-183RFH-BK-GG
- Zoro # G722936516
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Width
70.75 in
Length
70.75 in
Height
29 in
Capacity
440 lbs
Color
Granite Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB-183RFH-BK-GG
- Zoro #
- G722936516
- UPC #
- 196861199387
- Country of Origin
- Thailand
- Capacity
- 440 lbs
- Color
- Granite Black
- Material
- Metal, Plastic, Plastic: Polyethylene
Dimensions
- Width
- 70.75 in
- Length
- 70.75 in
- Height
- 29 in
Description
Plan your next wedding, baby shower, quinceanera and catering event around this spacious 71 in round bi-fold granite black plastic banquet and event folding table. Place decorated banquet tables in your event hall to display options to potential clients or these portable folding tables can be brought to the party location. The table folds in half and includes a carrying handle to better grip the table during transport. If you regularly entertain in your home this easy to clean plastic table comes in handy to seat an additional 10 people. Pull out this 6 foot folding table to host game night, craft parties and holiday celebrations. This temporary foldable table has gray powder coated legs that lock underneath the top for flat storage in the garage or storage closet. This ready to use commercial grade folding table is ideal in banquet halls, convention halls, recreation centers, schools and meeting event spaces. Perfect to entertain on for outdoor events the table must be stored indoors to protect the frame from extreme moisture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.