Kessler 8 x 13 Unscented Premium Pet Waste Station Bags, Extra Thick and Strong Leak Proof, 4000PK
- Mfr # PLA-6SIV55425-GG
- Zoro # G210087522
Key Features
Specifications
Details
- MFR #
- PLA-6SIV55425-GG
- Zoro #
- G210087522
- UPC #
- 196861063589
- Country of Origin
- China
- Color
- Black
- Material
- Polyethylene
Dimensions
- Width
- 8 in
- Length
- 0.0007 in
Description
Never be caught without the means to clean up after your pet during your evening walk when you have this set of 20 boxes of premium waste bags. Whether you're maintaining pet waste stations around various public areas or want something handy for your own pet needs these unscented bags are perfect. These dog poop bags can be used directly from the box or inserted directly into dog waste stations and fit over your whole hand so there are no embarrassing moments for pet parents. These waste station bags are extra thick and strong, but are designed to break down faster than regular bags to be friendlier to the environment. With 200 bags on each roll, you get more time between waste station fill-ups and being a responsible pet owner just got a little easier.
- •Pet Waste Roll Bags for Commercial or Home Use
- •Black HDPE Bags with Yellow Designs
- •Convenient One-Handed Tear Off
- •Covers The Whole Hand For Sanitary Pickup
- •Ultra-Thick and Strong Waterproof Design
- •Unscented Waste Bags Won't Leave Behind Extra Scent
- •Suitable for Commercial and Residential Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.