Kidney Activity Table, Laminate, Grey
- Mfr # XU-A4872-KIDNY-GY-H-P-GG
- Zoro # G3630398
product price:Â
$
378.99
/ea
Key Features
Shape
Kidney
Width
48 in
Length
72"
Height
25.25"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-A4872-KIDNY-GY-H-P-GG
- Zoro #
- G3630398
- UPC #
- 847254024679
- Country of Origin
- China
- Item
- Activity Table
- Shape
- Kidney
- Tabletop Material
- Laminate
- Tabletop Color
- Grey
- Frame Color
- Gray
- Frame Material
- Metal
- Finish
- Gray Laminate
- Assembled/Unassembled
- Unassembled
- Material
- Laminate (Table Top)
- Type
- Height Adjustable Short Leg Activity Table
- Color
- Gray
- Surface Material
- Laminate
Dimensions
- Width
- 48 in
- Length
- 72"
- Height
- 25.25"
- Depth
- 72"
Description
Activity Table,Kidney Shape,Gray,48 In.x72 In.
- Collaborative Kidney Activity Table
- Perfect shape for group learning
- Recommended Grade Level: Preschool
- Recommended Seating Capacity: 8 Children
- Scratch and Stain Resistant Surface
- 1.25" Thick High Pressure Grey Laminate Top
- Black Edge Band
- Opening Size: 30"W
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.