Kidney Activity Table, Laminate, Grey
Mfr # XU-A4872-KIDNY-GY-T-A-CAS-GG
Zoro # G3630282
product price:Â $336.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Kidney
Width
48"
Length
72"
Height
30.37"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-A4872-KIDNY-GY-T-A-CAS-GG
Zoro #
G3630282
UPC #
847254081351
Country of Origin
China
Dimensions
Width
48"
Length
72"
Height
30.37"
Depth
72"
Details
Item
Activity Table
Shape
Kidney
Tabletop Material
Laminate
Tabletop Color
Grey
Frame Color
Gray
Frame Material
Metal
Finish
Gray Laminate
Assembled/Unassembled
Unassembled
Color
Gray
Material
Laminate (Table Top)
Surface Material
Laminate
Type
Standard Height Adjustable Leg - Activity Table
Description
Activity Table,Kidney Shape,Gray,48 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.