Kidney Activity Table, Laminate, Grey
Mfr # XU-A4896-KIDNY-GY-H-A-GG
Zoro # G3630407
product price: $403.99
/eaKey Features
Shape
Kidney
Width
48"
Length
96"
Height
30.25"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-A4896-KIDNY-GY-H-A-GG
Zoro #
G3630407
UPC #
847254024631
Country of Origin
China
Dimensions
Width
48"
Length
96"
Height
30.25"
Depth
96"
Details
Item
Activity Table
Shape
Kidney
Tabletop Material
Laminate
Tabletop Color
Grey
Frame Color
Gray
Frame Material
Metal
Finish
Gray Laminate
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Color
Gray
Surface Material
Laminate
Type
Standard Height Adjustable Leg - Activity Table
Description
Activity Table,Kidney Shape,Gray,48 In.x96 In.
- Collaborative Kidney Activity Table
- Perfect shape for group learning
- Scratch and Stain Resistant Surface
- 1.25" Thick High Pressure Grey Laminate Top
- Black Edge Band
- Opening Size: 30"W
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Self-Leveling Nylon Floor Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.