Kidney Activity Table, Laminate, Grey
Mfr # XU-A4896-KIDNY-GY-H-P-CAS-GG
Zoro # G3630389
product price:Â $415.99
/eaKey Features
Shape
Kidney
Width
48"
Length
96"
Height
25.5"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-A4896-KIDNY-GY-H-P-CAS-GG
Zoro #
G3630389
UPC #
847254081504
Country of Origin
China
Dimensions
Width
48"
Length
96"
Height
25.5"
Depth
96"
Details
Item
Activity Table
Shape
Kidney
Tabletop Material
Laminate
Tabletop Color
Grey
Frame Color
Gray
Frame Material
Metal
Finish
Gray Laminate
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Type
Height Adjustable Short Leg Activity Table
Color
Gray
Surface Material
Laminate
Description
Activity Table,Kidney Shape,Gray,48 In.x96 In.
- Collaborative Kidney Activity Table
- Perfect shape for group learning
- Recommended Grade Level: Preschool - 2nd Grade
- Recommended Seating Capacity: 8 Children
- Scratch and Stain Resistant Surface
- 1.25" Thick High Pressure Grey Laminate Top
- Black Edge Band
- Opening Size: 30"W
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.