Kidney Activity Table, Plastic, Steel, Blue

  • Mfr # YU-YCX-004-2-MOON-TBL-BLUE-GG

  • Zoro # G3636153


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Shape
Kidney
Width
35
Length
65
Height
23.75
Tabletop Material
Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YU-YCX-004-2-MOON-TBL-BLUE-GG
Zoro #
G3636153
UPC #
847254038980
Country of Origin
China

Dimensions

Width
35
Length
65
Height
23.75
Depth
65"

Details

Item
Activity Table
Shape
Kidney
Tabletop Material
Plastic, Steel
Tabletop Color
Blue
Frame Color
Blue
Frame Material
Metal
Finish
Blue Plastic
Assembled/Unassembled
Unassembled
Color
Blue
Material
Plastic
Type
Height Adjustable Activity Table

Description

Preschool Activity Table,Half-Moon,Blue


  • Moon Shaped Activity Table
  • 220 lb. Static Load Capacity
  • 1.5" Thick Textured Top with Safety Rounded Corners
  • Overall Width at Curve: 22.25"; Cutout Depth: 13.5"
  • Welded Steel Frame adds extra stability
  • Height Adjustable Steel Legs adjust in 1" increments
  • Recommended Seat Height: 6.5-14"H
  • Recommended Seating Capacity: 8 Children or 6 Children and 1 Adult
  • Recommended Grade Level: Preschool - 2nd Grade
  • Ideal for use in the home, classroom, preschool, daycare, church or playroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.