Kidney Activity Table, Plastic, Steel, Blue
Mfr # YU-YCX-0043-2-MOON-TBL-BLUE-E-GG
Zoro # G3624019
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Shape
Kidney
Width
35
Length
65
Height
23.75
Tabletop Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YU-YCX-0043-2-MOON-TBL-BLUE-E-GG
Zoro #
G3624019
UPC #
847254052948
Country of Origin
China
Dimensions
Width
35
Length
65
Height
23.75
Depth
65"; 13-1/2"
Details
Item
Activity Table
Shape
Kidney
Tabletop Material
Plastic, Steel
Tabletop Color
Blue
Frame Color
Blue
Frame Material
Metal
Finish
Blue Plastic
Assembled/Unassembled
Unassembled
Includes
(1) Table; (4) Stackable Chairs
Color
Blue
Type
Height Adjustable Activity Table Set
Material
Plastic
Accessory Type
Activity Table Set,Half Moon,Blu,35"x65"
Description
Activity Table Set,Half Moon,Blu,35 In.x65 In.
- Kids Table and Chair Set with 10.5" High Seats
- Half-Moon Shaped Table: 35"W x 65"D x 14.5-23.75"H, Curved Width: 22.25"W, Cutout Depth: 13.5"D; 220 lb. Static Capacity
- 1.5" Thick Textured Top with Safety Rounded Corners
- Height Adjustable Steel Legs adjust in 1" increments
- Plastic Stack Chair: 12.625"W x 13.5"D x 20"H; 154 lb. Static Load Capacity
- Back Size: 11"W x 10.75"H; Seat Size: 10"W x 10"D x 10.5"H
- Contoured polypropylene shell
- No metal parts prevent injury to small children
- Recommended for Preschool Ages
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.