Shop FLASH FURNITURE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kidney Table, Kdny Shpd, Red, Adj. Shrt Lgs, 48x96", Laminate, Red
- Mfr # XU-A4896-KIDNY-RED-T-P-GG
- Zoro # G3624588
product price:Â
$
368.99
/ea
Key Features
Shape
Kidney
Width
48 in
Length
96"
Height
25.125"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-A4896-KIDNY-RED-T-P-GG
- Zoro #
- G3624588
- UPC #
- 847254024563
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Length
- 96"
- Height
- 25.125"
- Depth
- 96"
Details
- Item
- Table,Kdny Shpd,Red,Adj. Shrt Lgs,48x96"
- Shape
- Kidney
- Tabletop Material
- Laminate
- Tabletop Color
- Red
- Frame Color
- Gray
- Frame Material
- Metal
- Assembled/Unassembled
- Unassembled
- Material
- Laminate (Table Top)
- Type
- Height Adjustable Short Leg Activity Table
- Color
- Red
- Surface Material
- Laminate
Description
Table,Kdny Shpd,Red,Adj. Shrt Lgs,48x96 In.
- Collaborative Kidney Activity Table
- Perfect shape for group learning
- Recommended Grade Level: Preschool - 2nd Grade
- Recommended Seating Capacity: 8 Children
- Scratch and Stain Resistant Surface
- 1.125" Thick Thermal Fused Red Laminate Top
- Black Edge Band
- Opening Size: 30"W
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.