Kidney Table, Kidney Shp, Red, 48x96", Laminate, Red

  • Mfr # XU-A4896-KIDNY-RED-T-A-GG

  • Zoro # G3624439


product price:  $369.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Kidney
Width
48"
Length
96"
Height
30.125"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-A4896-KIDNY-RED-T-A-GG
Zoro #
G3624439
UPC #
847254024488
Country of Origin
China

Dimensions

Width
48"
Length
96"
Height
30.125"
Depth
96"

Details

Item
Table,Kidney Shp,Red,48x96"
Shape
Kidney
Tabletop Material
Laminate
Tabletop Color
Red
Frame Color
Gray
Frame Material
Metal
Assembled/Unassembled
Unassembled
Type
Standard Height Adjustable Leg - Activity Table
Material
Laminate (Table Top)
Color
Red
Surface Material
Laminate

Description

Table,Kidney Shp,Red,48x96 In.
  • Collaborative Kidney Activity Table
  • Perfect shape for group learning
  • Scratch and Stain Resistant Surface
  • 1.125" Thick Thermal Fused Red Laminate Top
  • Black Edge Band
  • Opening Size: 30"W
  • 16 Gauge Tubular Steel Legs
  • Black Powder Coated Upper Legs and Chrome Lower Legs
  • Legs Adjust in 1" Increments
  • Self-Leveling Nylon Floor Glides

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.