Shop FLASH FURNITURE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Kidney Table, Kidney Shp, Red, Lckng Cstrs, 48x72", Laminate, Red
Mfr # XU-A4872-KIDNY-RED-T-P-CAS-GG
Zoro # G3624393
product price:Â $329.99
/eaKey Features
Shape
Kidney
Width
48"
Length
72"
Height
25.37"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-A4872-KIDNY-RED-T-P-CAS-GG
Zoro #
G3624393
UPC #
847254081443
Country of Origin
China
Dimensions
Width
48"
Length
72"
Height
25.37"
Depth
72"
Details
Item
Table,Kidney Shp,Red,Lckng Cstrs,48x72"
Shape
Kidney
Tabletop Material
Laminate
Tabletop Color
Red
Frame Color
Gray
Frame Material
Metal
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Type
Height Adjustable Short Leg Activity Table
Color
Red
Surface Material
Laminate
Description
Table,Kidney Shp,Red,Lckng Cstrs,48x72 In.
- Collaborative Kidney Activity Table
- Perfect shape for group learning
- Recommended Grade Level: Preschool - 2nd Grade
- Recommended Seating Capacity: 8 Children
- Scratch and Stain Resistant Surface
- 1.125" Thick Thermal Fused Red Laminate Top
- Black Edge Band
- Opening Size: 30"W
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.