Shop FLASH FURNITURE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kidney Table, Kidney Shp, Red, Lckng Cstrs, 48x96", Laminate, Red
- Mfr # XU-A4896-KIDNY-RED-T-A-CAS-GG
- Zoro # G3624457
product price:Â
$
371.99
/ea
Key Features
Shape
Kidney
Width
48 in
Length
96"
Height
30.37"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-A4896-KIDNY-RED-T-A-CAS-GG
- Zoro #
- G3624457
- UPC #
- 847254081597
- Country of Origin
- China
- Item
- Table,Kidney Shp,Red,Lckng Cstrs,48x96"
- Shape
- Kidney
- Tabletop Material
- Laminate
- Tabletop Color
- Red
- Frame Color
- Gray
- Frame Material
- Metal
- Assembled/Unassembled
- Unassembled
- Material
- Laminate (Table Top)
- Type
- Standard Height Adjustable Leg - Activity Table
- Color
- Red
- Surface Material
- Laminate
Dimensions
- Width
- 48 in
- Length
- 96"
- Height
- 30.37"
- Depth
- 96"
Description
Table,Kidney Shp,Red,Lckng Cstrs,48x96 In.
- Collaborative Kidney Activity Table
- Perfect shape for group learning
- Scratch and Stain Resistant Surface
- 1.125" Thick Thermal Fused Red Laminate Top
- Black Edge Band
- Opening Size: 30"W
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Locking Casters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.