This item is Discontinued.

Flash Furniture Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Purple DG-ULT-KID-PUR-GG

This item is Discontinued.

Flash Furniture

Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Purple (Discontinued)

Mfr # DG-ULT-KID-PUR-GG
Zoro # G3620920
UPC # 847254019040
Country of Origin China
Category Recliners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DG-ULT-KID-PUR-GG
Zoro #
G3620920
UPC #
847254019040
Country of Origin
China

Dimensions

Overall Depth
21-1/2" to 36-1/2"
Overall Height
27
Overall Width
24
Overall Length
36.5

Details

Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Category Type
Recliner
Item
Kids Recliner
Upholstery Color
Purple
Color
Purple Vinyl
Material
Foam, Hardwood, Vinyl
Capacity
90
Weight
25

Description

Purple Vinyl Kids Recliner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.