
Shop FLASH FURNITURE
See all product information
Kids Recliner, 25" to 39" x 28", Upholstery Color: Black
Mfr # BT-7950-KID-BK-LEA-GG
Zoro # G3610317
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Overall Depth
25" to 39"
Overall Height
28
Category Type
Recliner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BT-7950-KID-BK-LEA-GG
Zoro #
G3610317
UPC #
847254017961
Country of Origin
China
Dimensions
Overall Depth
25" to 39"
Overall Height
28
Overall Length
39
Overall Width
24.5
Details
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Category Type
Recliner
Item
Black Leather Kids Recliner
Upholstery Color
Black
Color
Black LeatherSoft
Material
Foam, Hardwood, Leather/Faux Leather
Capacity
90
Weight
25
Description
Black Leather Kids Recliner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.