This item is Discontinued.

This item is Discontinued.
Kids Recliner, 25" to 39" x 28", Upholstery Color: Purple, Weight Capacity: 90 lb. (Discontinued)
Mfr #
BT-7950-KID-MIC-PUR-GG
Zoro #
G3620613
UPC # 847254018159
Country of Origin China
Category Recliners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BT-7950-KID-MIC-PUR-GG
Zoro #
G3620613
UPC #
847254018159
Country of Origin
China
Dimensions
Overall Depth
25" to 39"
Overall Height
28
Overall Width
24.5
Overall Length
39
Details
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Item
Kids Recliner
Category Type
Recliner
Upholstery Color
Purple
Material
Foam, Hardwood, Microfiber
Capacity
90
Color
Purple Microfiber
Weight
25
Description
Purple Micro Kids Recliner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.