This item is Discontinued.

This item is Discontinued.
Kids Recliner, 25" to 39" x 28", Upholstery Color: Red, Weight Capacity: 90 lb. (Discontinued)
Mfr #
BT-7950-KID-MIC-RED-GG
Zoro #
G3621112
UPC # 847254018135
Country of Origin China
Category Recliners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BT-7950-KID-MIC-RED-GG
Zoro #
G3621112
UPC #
847254018135
Country of Origin
China
Dimensions
Overall Depth
25" to 39"
Overall Height
28
Overall Length
39
Overall Width
24.5
Details
Weight Capacity
90 lb.
Frame Material
Hardwood, Plastic
Item
Kids Recliner
Category Type
Recliner
Upholstery Color
Red
Weight
25
Material
Foam, Hardwood, Microfiber
Capacity
90
Color
Red Microfiber
Description
Red Microfiber Kids Recliner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.