Shop FLASH FURNITURE
See all product information
Kids Recliner, 26" to 39" x 28", Upholstery Color: Purple
Mfr # BT-7985-KID-MIC-PUR-GG
Zoro # G3620543
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
90 lb.
Series
Deluxe
Frame Material
Hardwood, Plastic
Overall Depth
26" to 39"
Overall Height
28
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BT-7985-KID-MIC-PUR-GG
Zoro #
G3620543
UPC #
847254018364
Country of Origin
China
Dimensions
Overall Depth
26" to 39"
Overall Height
28
Overall Length
39
Overall Width
25
Details
Weight Capacity
90 lb.
Series
Deluxe
Frame Material
Hardwood, Plastic
Item
Kids Recliner
Category Type
Recliner
Upholstery Color
Purple
Color
Purple Microfiber
Material
Foam, Hardwood, Microfiber
Capacity
90
Weight
28
Description
Purple Micro Kids Recliner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.