This item is Discontinued.

Flash Furniture Kids Recliner, 26" to 39" x 28", Upholstery Color: Turquoise BT-7985-KID-TURQ-GG

This item is Discontinued.

Flash Furniture

Kids Recliner, 26" to 39" x 28", Upholstery Color: Turquoise (Discontinued)

Mfr # BT-7985-KID-TURQ-GG
Zoro # G3622293
UPC # 847254018258
Country of Origin China
Category Recliners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT-7985-KID-TURQ-GG
Zoro #
G3622293
UPC #
847254018258
Country of Origin
China

Dimensions

Overall Depth
26" to 39"
Overall Height
28
Overall Length
39
Overall Width
25

Details

Weight Capacity
90 lb.
Series
Deluxe
Frame Material
Hardwood, Plastic
Category Type
Recliner
Item
Kids Recliner
Upholstery Color
Turquoise
Color
Turquoise Vinyl
Material
Foam, Hardwood, Vinyl
Capacity
90
Weight
28

Description

Turquoise Vinyl Kids Recliner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.