Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

King Size Black Fabric Platform Bed & Mattress

  • Mfr # HG-BM10-24-GG

  • Zoro # G704845744


product price: $822.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Fabric, Felt, Foam, Metal, Plywood, Polyester
Overall Height
40
Overall Width
78.25
Overall Length
85.25
Weight Capacity
188
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-BM10-24-GG
Zoro #
G704845744
UPC #
889142918523
Country of Origin
China

Dimensions

Overall Height
40
Overall Width
78.25
Overall Length
85.25

Details

Color
Black
Material
Fabric, Felt, Foam, Metal, Plywood, Polyester
Weight Capacity
188

Description

This casual looking platform bed has button tufting that adds a nice touch to display a unique look in your bedroom. If you're on the market for a bed that provides an open concept feel, this bed provides that in a stylish package. The headboard won't take up too much wall space so you can add decorative art above its frame. With a low set footboard it makes a presence that won't overrun your space. The matching button tufted headboard and footboard unify the design. The frame features a center support leg and 45 wooden slats that are designed to support the mattress without the use of a box spring. The 10" pocket spring mattress provides superior motion isolation and supports the contours of your body. The interior make-up consists of pocket spring coils and CertiPUR-US Certified foam. The mattress instantly starts expanding once you cut the plastic and will return to its original shape in 48 to 72 hours. Update your bedroom or guest bedroom furniture with this easy-going bed set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.