Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-3439-GG
Zoro #
G3631019
UPC #
812581016178
Country of Origin
Taiwan, Province of China
Dimensions
Width
25"
Length
28"
Height
41"
Details
Item
Ergonomic Kneeling Office Chair
Color
Black
Material
Plastic, Metal, Fabric
Description
Kneeler Back w/Handles,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.