This item is Discontinued.

Flash Furniture Sectional, 34" to 73" x 37", Upholstery Color: Black RS-4124-06SEC-GG

Sectional, 34" to 73" x 37", Upholstery Color: Black (Discontinued)

  • Mfr # RS-4124-06SEC-GG
  • Zoro # G3640073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-4124-06SEC-GG
Zoro #
G3640073
UPC #
889142043201
Country of Origin
United States

Dimensions

Overall Depth
34" to 73"
Overall Height
37"

Details

Frame Material
Hardwood, Plastic
Shape
L-Shaped
Number of Compartments
4
Item
Sectional
Category Type
Sectional
Upholstery Color
Black

Description

L-Sectional,Blk Velvet/Shmmr Stl Lthrett

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.