Lark Outdoor Stackable Side Chair with Faux Teak Poly Slats, PK2

  • Mfr # 2-XU-DG-HW6036-GG

  • Zoro # G3207299


product price:  $282.99
/pk 2, $141.50/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Thermoplastic
Finish
Black Powder Coat
Color
Teak
Capacity
300
Overall Height
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-XU-DG-HW6036-GG
Zoro #
G3207299
UPC #
889142622901
Country of Origin
China

Dimensions

Overall Height
34
Overall Length
21.25
Overall Width
19

Details

Material
Aluminum, Thermoplastic
Finish
Black Powder Coat
Color
Teak
Capacity
300

Description

Create the perfect space for relaxing evenings and great conversations with this set of 2 faux teak outdoor patio chairs. This comfy patio chair boasts a slatted poly back and seat and lightweight aluminum frame capable of holding up to 300 lbs. weight capacity to accommodate most visitors. This patio dining chair is weather and rust resistant so you won't need to move it or put it away when the seasons change and stacks up to 8 high. Best of all, this chair comes fully assembled so you can start enjoying it as soon as you receive it. Create a sophisticated look for your outdoor space with this slatted patio chair that pairs nicely with our outdoor table with faux teak poly slats. Fixed plastic floor glides will allow ease of movement and spills clean up easily with a water based cleaner making this chair very low maintenance. Reduce stress and make the most of your evenings and weekends with this patio dining chair that is sure to become your go-to seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.