Lars 24 in Round Wood Cocktail Table with 30 in and 42 in Columns, Black
- Mfr # XA-24-COTA-BK-GG
- Zoro # G510370010
Key Features
Specifications
Product Information
- MFR #
- XA-24-COTA-BK-GG
- Zoro #
- G510370010
- UPC #
- 196861118692
- Country of Origin
- China
Dimensions
- Width
- 24
- Length
- 24
Details
- Shape
- Round
- Tabletop Material
- Birchwood, Chrome, Steel
- Tabletop Color
- Black
- Weight Capacity
- 110
Description
Expand the seating space at your next event or get your day started with a cup of coffee in the breakfast nook with this charming, versatile pub table. The 24" Round Wood Cocktail Table comes with two columns to enjoy as a bar table or standard table.
The birchwood table top has four clear coats of polyurethane to ensure durability in hospitality environments, banquet halls and restaurants. Fixed floor glides protect your hard flooring surfaces to prevent damage when moving the table. Add an extra long table cloth with an overlay, matching chair sash or bow to create an elegant atmosphere. Pair with stools or use as a standing table for socializing and cocktail hour. Use all of your resources when setting up at venues by using the standard height and bar height columns for a sophisticated look. After events, table breaks down for easy transporting and organized storing.
Set this portable table up in banquet halls, conference centers, hotels, bars, clubs, break rooms or your home.
- Adjustable Height Cocktail Table with 2 Columns (30" and 42")
- 24" Round Birchwood Top with Black PVC Edge
- Quadruple Coated Polyurethane Varnish Top
- Double Coated Polyurethane Varnish Bottom
- Chrome Column Finish
- 27.5"W Aluminum Base
- Fixed Floor Glides
- For Indoor Use Only
- Easy to Assemble; Conveniently Disassembles for Easy Portability and Storage
- Wipe with Dry Cloth and Solvent Based Cleaner; No Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.