Cocoon Chair with Ottoman, 44"L32-3/4"H, Integrated Curved, ModernSeries (Discontinued)
- Mfr # ZB-43-COCOON-GG
- Zoro # G3626913
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB-43-COCOON-GG
Zoro #
G3626913
UPC #
889142062547
Country of Origin
China
Dimensions
Overall Height
32-3/4"
Overall Depth
44"
Width
Chair: 32-1/2"; Ottoman: 24"
Details
Item
Cocoon Chair with Ottoman
Arm Style
Integrated Curved
Frame Material
Metal
Backrest
Deep and Wide Back
Color
Back, Seat: Brown; Frame: Gray
Series
Modern
Material
Chrome; Back, Seat: Leather/Faux Leather; Base: Stainless Steel
Description
Leather Cocoon Chair w/Ottomn,Bomber Brn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.