Leather Contemporary Chair, 18-1/4" to 22-1/4", Adjustable Arms

  • Mfr # GO-1574-BK-A-GG

  • Zoro # G3611750


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Leather
Color
Black
Seat Height Range
18-1/4" to 22-1/4"
Backrest
Adjustment Knob Positions the Lumbar Support
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO-1574-BK-A-GG
Zoro #
G3611750
UPC #
812581016031
Country of Origin
China

Dimensions

Seat Height Range
18-1/4" to 22-1/4"
Overall Height
40-1/4"

Details

Style
Task Chair
Material
Leather
Color
Black
Backrest
Adjustment Knob Positions the Lumbar Support
Caster Type
Dual Wheel
Frame Material
Plastic
Arm Style
Adjustable Arms
Weight Capacity
250 lb.
Office Chair Style
Contemporary Chair
Back Material
Leather
Seat Color
Black
Seat Material
Leather
Back Color
Black
Adjustable
Swivel

Description

Black Mid-Back Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.