This item is Discontinued.

Flash Furniture Contemporary Chair Mid-Back Exec Chair, Black, Fixed Arms, 18-3/4" to 22-1/4" Height, Leather, Black H-9637L-2-MID-GG

Contemporary Chair Mid-Back Exec Chair, Black, Fixed Arms, 18-3/4" to 22-1/4" Height, Leather, Black (Discontinued)

  • Mfr # H-9637L-2-MID-GG
  • Zoro # G3633590
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-9637L-2-MID-GG
Zoro #
G3633590
UPC #
812581017717
Country of Origin
China

Dimensions

Seat Height Range
18-3/4" to 22-1/4"
Overall Height
41-3/4"

Details

Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Leather
Back Material
Leather
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Item
Mid-Back Exec Chair,Black
Color
Black
Frame Material
Plastic
Weight Capacity
250 lb.
Material
Leather
Style
Mid Back Executive Chair

Description

Mid-Back Exec Chair,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.