Executive Chair Fixed Arms, 21" to 23-1/4" Height, Leather, Black

  • Mfr # BT-90269H-BK-GG

  • Zoro # G3610490


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Executive Chair
Arm Style
Fixed Arms
Seat Material
Leather
Seat Height Range
21" to 23-1/4"
Backrest
Button Tufted Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-90269H-BK-GG
Zoro #
G3610490
UPC #
889142077855
Country of Origin
China

Dimensions

Seat Height Range
21" to 23-1/4"
Overall Height
50-1/4"

Details

Office Chair Style
Executive Chair
Arm Style
Fixed Arms
Seat Material
Leather
Backrest
Button Tufted Back
Caster Type
Dual Wheel
Color
Black
Material
Foam, Chrome, Leather
Series
Traditional
Weight Capacity
250 lb.
Frame Material
Metal
Adjustable
Swivel
Style
High Back Executive Chair

Description

Black High Back Exec Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.