Leather Gaming Chair, Gray

  • Mfr # CH-187230-GY-GG

  • Zoro # G3942370


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Style
Reclining Game Chair
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Length
60
Height
51
Width
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-187230-GY-GG
Zoro #
G3942370
UPC #
889142915560
Country of Origin
China

Dimensions

Length
60
Height
51
Width
29

Details

Style
Reclining Game Chair
Color
Gray
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Capacity
280
Office Chair Style
Gaming Chair
Seat Material
Leather
Adjustable
Adjustable

Description

Have game day any time on your PC or with your console of choice when you own this gray racing gaming chair. Featuring a reclining back and slide-out footrest covered in soft and durable LeatherSoft upholstery, this high back ergonomic office chair is a must have. Support for your body is key when you will be sitting for extended periods of time and this PC office desk chair has you covered. Adjustable headrest and lumbar pillows can be repositioned where you need them or quickly unsnap them if you choose to remove them. Adjustable pivot arms relieve pressure from your neck and shoulders as well as the upper body. Gamers need ergonomic gaming chairs that'll keep them comfortable for many hours and this reclining office gaming chair will provide optimal support. If you need to take a power nap or just want to get a little more cozy, slide the extended footrest out by pulling the loop then flipping the footrest up to properly elevate your feet. Whether you need to lean back a little or a lot there's a separate lever to recline the back 87° ~ 145° while the lever underneath the seat controls the seat height and locks the chair in an upright position. You'll enjoy endless hours of comfortable game play in this ergonomic PC chair. If things get intense and you end up knocking over your drink or nachos, don't worry, this faux leather gaming chair cleans up easily with a solvent and water based cleaner such as foam. Complete your gaming experience with our red gaming ergonomic desk with cup holder and headphone hook or black gaming desk with cup holder, headphone hook, and monitor/smartphone stand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.