Leather Lounge Chair, Flash Series, Blk, 32" x 35"
Mfr # ZB-FLASH-801-CHAIR-BK-GG
Zoro # G3631271
product price: $681.99
/ea
Free Shipping & Returns
Key Features
Series
Flash
Frame Material
Stainless Steel
Overall Depth
32"
Overall Height
35"
Category Type
Accent Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB-FLASH-801-CHAIR-BK-GG
Zoro #
G3631271
UPC #
847254063999
Country of Origin
China
Dimensions
Overall Depth
32"
Overall Height
35"
Details
Series
Flash
Frame Material
Stainless Steel
Item
Accent Chair
Category Type
Accent Chair
Color
Black
Description
Leather Lounge Chair,Flash Series,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.