Shop FLASH FURNITURE

Liesel Wooden Classic Ladderback Swivel Counter Height Barstool w/Solid Wood Seat, Gray Wash Walnut

  • Mfr # ES-UN-31WS-24-GY-GG
  • Zoro # G810087519

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Length
23.5 in
Width
18.25 in
Capacity
300 lbs
Weight
21.6 lbs
Material
Asian Hardwood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES-UN-31WS-24-GY-GG
Zoro #
G810087519
UPC #
840196377100
Country of Origin
Malaysia

Dimensions

Length
23.5 in
Width
18.25 in

Details

Capacity
300 lbs
Weight
21.6 lbs
Color
Gray Wash Walnut
Material
Asian Hardwood

Description

Add traditional style to any home or business with this wooden counter height swivel stool. The classic ladderback design has old school charm with a fresh outlook. The integrated footrest provides pressure relief for your legs and the sturdy, solid wood frame holds up to 300 lbs. static weight. The 360° swivel seat makes for easy conversation and movement while the fixed floor glides prevent damage to hard flooring surfaces. Cleanup is easily achieved with a dry cloth and assembly is a breeze with the included tools and step-by-step instructions. Also available in bar height, this dining stool would make a perfect addition to any commercial or residential space.


  • •Classic Style Commercial Grade Ladderback Swivel Counter Height Stool
  • •Gray Wash Walnut Finish
  • •Integrated Footrest Relieves Pressure From the Legs
  • •Solid Hardwood Frame Holds up to 225 LBS. Static Weight
  • •Wipe Clean with a Dry Cloth
  • •Assembles in 30 Minutes or Less
  • •Available in Counter or Bar Height

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.