
Light Grey King Fabric Upholstered Platform Bed
Mfr # HG-3WPB21-K04-K-GY-GG
Zoro # G303677081
product price: $384.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Fabric, Foam, Iron, Plastic, Plywood, Polyester
Overall Height
51
Overall Width
78.5
Overall Length
85.75
Weight Capacity
500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG-3WPB21-K04-K-GY-GG
Zoro #
G303677081
UPC #
840196327716
Country of Origin
Viet Nam
Dimensions
Overall Height
51
Overall Width
78.5
Overall Length
85.75
Details
Color
Light Grey
Material
Fabric, Foam, Iron, Plastic, Plywood, Polyester
Weight Capacity
500
Weight
127
Description
True classics never go out of style and the timeless elegance of this fabric upholstered platform bed will still be in demand years from now. This king size platform bed is ideal for guest rooms, master suites, and works beautifully for larger apartment living. The headboard features gently rounded corners while the low profile footboard is space saving as well as stylish. When investing in a great nights sleep, strength and durability are key factors. The sturdy wood frame and steel metal brace with wood screw reinforcements allow this upholstered bed to hold up to 800 Lbs. static weight capacity. 14 wooden slats with iron side legs and middle support leg accommodate almost any mattress so no foundation or box spring is required. Assemble your new bed in under an hour with the included tools and step by step illustrated instructions. Fixed plastic floor glides protect hard flooring surfaces when moving the bed. Wipe with a damp cloth to remove dust or soil to keep your new platform bed looking great.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.