This item is Discontinued.

Flash Furniture Lila 31.5in Bronze Square Aluminum Indoor-Outdoor Table Set with 4 Bronze Slat Back Chairs TLH-ALUM-32SQ-017BZ4-GG

This item is Discontinued.

Flash Furniture

Lila 31.5in Bronze Square Aluminum Indoor-Outdoor Table Set with 4 Bronze Slat Back Chairs (Discontinued)

Mfr # TLH-ALUM-32SQ-017BZ4-GG
Zoro # G110411434
UPC # 196861116742
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TLH-ALUM-32SQ-017BZ4-GG
Zoro #
G110411434
UPC #
196861116742
Country of Origin
China

Dimensions

Width
31-1/2 in
Length
31-1/2 in

Details

Material
Aluminum, Stainless Steel
Color
Bronze
Capacity
352 lb
Shape
Square

Description

Dine outdoors with this comfortable metal patio set for your deck, restaurant or hospitality business. This set features a round metal table with a smooth surface and 4 curved slat back chairs with textured seats for a comfortable and safe seating experience. The lightweight design of this patio set makes it a breeze to move and the chairs stack for storage while cross braces provide extra stability. The protective plastic feet prevent damage to flooring. The frames are designed for all-weather use making this lounge seating a great option for indoor or outdoor use. For longevity, care should be taken to protect from long periods of wet weather.


  • •Modern Commercial Grade 5 Piece Patio Set
  • •Color Bronze
  • •Smooth Stainless Steel Table Top
  • •Holds up to 132 LBS. Static Weight
  • •Assembles in 10 Minutes or Less
  • •Curved Chairs with Aluminum Slat Backs
  • •Holds up to 352 LBS. Static Weight Per Chair
  • •Wipes Clean with a Damp Cloth
  • •Designed for Commercial or Residential Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.