Lila 31.5in Round Glass Top Metal Table with 4 Silver Aluminum Slat Stack Chairs

  • Mfr # TLH-072RD-017CSV4-GG

  • Zoro # G510411430


product price:  $226.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Material
Aluminum, Glass, Metal
Width
31.5 in
Weight Capacity
352 lbs
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TLH-072RD-017CSV4-GG
Zoro #
G510411430
UPC #
196861116599
Country of Origin
China

Dimensions

Width
31.5 in
Overall Length
31.5 in

Details

Color
Silver
Material
Aluminum, Glass, Metal
Weight Capacity
352 lbs
Shape
Round

Description

Dine outdoors with this comfortable metal patio set for your deck, restaurant or hospitality business. This set features a 31.5 round tempered glass top table with a smooth ripple effect and 4 curved slat back chairs with textured seats for a comfortable and safe seating experience. The lightweight design of this patio set makes it a breeze to move and the chairs stack for storage while cross braces provide extra stability. The protective plastic feet prevent damage to flooring. The frames are designed for all-weather use making this lounge seating a great option for indoor or outdoor use. For longevity, care should be taken to protect from long periods of wet weather.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.